Welcome to Würth Czech Republic For trade customers only
Universal folding support 14
Universal folding support 14 - 1
Universal folding support 14 - 2
Universal folding support 14 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal folding support 14
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
  • Opening angle: max. 110°

  • Flap height: max. 700 mm

  • Load capacity: 14 kg

  • Can be used on left or right

  • Material: Die-cast zinc, nickel-plated

  • Sturdy, looks great

  • Easy and quick to attach the fitting, brief installation time thanks to clip assembly


One fitting, three functions:


  • Retaining: The flap stays still in any opening position for easy opening and closing.

  • Braking: The flap clicks into the highest setting and gently slows down when closing.

  • Flap holder: Adjust to use as a flap holder.
Notice

Installation tip:


  • Secure the lid flap using 3.5 x ... Assy screws; the side flap with a 32-mm hole is secured with Euro screws, type A, head diameter: 7.4 mm.

  • Different attachment points on the lid flap allow for different opening angles.

  • The fitting is set as standard to the medium retention level. After installation, the strength must be adapted to the weight of the lid. In a pair arrangement, you must set both at the same time.

Specified dimensions not binding. Subject to technical changes!