Welcome to Würth Czech Republic For trade customers only
Laser receiver Universal LRU 18
Laser receiver Universal LRU 18 - 1
Laser receiver Universal LRU 18 - 2
Laser receiver Universal LRU 18 - 3
Laser receiver Universal LRU 18 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver Universal LRU 18

Universal receiver for red and green rotation and line lasers
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
  • Long range up to 400 m

  • Maximum reading quality thanks to LCD and switchable LED display

  • The receiver can be read from the front and back

  • Adjustable acoustic signal

  • Degree of protection IP 67 (watertight and dustproof)

  • Two strong retaining magnets on the top enable attachment to metallic surfaces

  • With battery level indicator

  • Measuring rod holder and battery included in scope of delivery