Welcome to Würth Czech Republic For trade customers only
Universal switch cabinet key 12 in 1
Universal switch cabinet key 12 in 1  - 1
Universal switch cabinet key 12 in 1  - 2
Universal switch cabinet key 12 in 1  - 3
Universal switch cabinet key 12 in 1  - 4
Universal switch cabinet key 12 in 1  - 5
Universal switch cabinet key 12 in 1  - 6
Universal switch cabinet key 12 in 1  - 7
Universal switch cabinet key 12 in 1  - 8
Universal switch cabinet key 12 in 1  - 9
Universal switch cabinet key 12 in 1  - 10

For detailed information, other images and documents, please select individual articles from the following table.

Universal switch cabinet key 12 in 1

The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
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
  • The new generation of switch cabinet keys can cover up to 12 closure systems


Profiles


  • Square socket:5, 6, 7 and 8 mm

  • Triangular socket:7, 8 and 9 mm

  • Hexagon socket: 1/4 inch and 7 mm

  • Two-wing: 3, 4 and 5 mm
Application area