For detailed information, other images and documents, please select individual articles from the following table.
Extraction tool for Ford fuel lines
Efficient and robust extraction tool for Ford fuel lines, consisting of five pieces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Compact extraction tool for metal quick connections in the engine compartment of Ford EcoBoost and Opel models
- When space is restricted, it is almost impossible to release the fuel line connection without this special tool
- It is strongly recommended to use this special tool to prevent damage to the metal connection and therefore leakage
- Scope of delivery includes handle with half shell holder, 1x half shell set 5/16 inch, 8 mm (blue) and 1x half shell set 3/8 inch, 10 mm (golden yellow)
For use as Ford 310-137/Opel -50637.
- Suitable for Ford engines: 1.0 l Duratec (GDI), 1.0 l EcoBoost and 1.5 l EcoBoost
- Suitable for Ford engines: 1.8 l and 2.0 l Duratec HE and 2.0 l TDCi diesel (DW10F)
- Suitable for Ford models: C-Max (from 2003), EcoSport (from 2012), Fiesta (from 2013)
- Suitable for Ford models: Focus (from 2004), Kuga (from 2008), Mondeo (from 2007)
- Suitable for Ford models: Puma, Transit Custom (from 2019), S-Max (from 2006)
- Suitable for Opel fuel filters: Opel 818.568/Vauxhall 25313359
- For universal use for quick couplings on 5/16 inch (8 mm) and 3/8 inch (10 mm) pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!