V-connector, elastic
For detailed information, other images and documents, please select individual articles from the following table.
V-connector, elastic
Special elasticated design for increased safety that minimises the trip hazard of slack ropes
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Two-strand elastic connector
- With two one-hand sprung-pipe carabiners (max. diameter of 59 mm)
- Integrated fall arresting action through specially woven fibres
- Length: max. 1.8 m
Application area
For optimum safety when climbing and working in different positions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!