Welcome to Würth Czech Republic For trade customers only
VARIFIX® beam clamp, standard A4 stainless steel
VARIFIX<SUP>®</SUP> beam clamp, standard A4 stainless steel - 1
VARIFIX<SUP>®</SUP> beam clamp, standard A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® beam clamp, standard A4 stainless steel

With through hole

See product details

Available in 3 versions
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
  • With locking screw DIN 933 M10x40 with ring cutter (CP) and hexagon jam nut DIN 439


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.