Welcome to Würth Czech Republic For trade customers only
VARIFIX® heavy-duty bracket
VARIFIX<SUP>® </SUP>heavy-duty bracket - 1
VARIFIX<SUP>® </SUP>heavy-duty bracket - 2
VARIFIX<SUP>® </SUP>heavy-duty bracket - 3
VARIFIX<SUP>® </SUP>heavy-duty bracket - 4
VARIFIX<SUP>® </SUP>heavy-duty bracket - 5
VARIFIX<SUP>® </SUP>heavy-duty bracket - 6

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® heavy-duty bracket

Universal wall bracket for mounting piping and much more

See product details

Available in 7 versions
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
  • Rail end plug included in scope of delivery

  • Units with clamping amplitude ≤ 26 N/mm2


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.