For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® C-mounting rail 41/44, hot-dip galvanised
Various mounting options with extensive system components
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Visually clean solution with no sharp edges thanks to the use of cover caps
- Easier alignment of the rails thanks to scaling marks on side
- Sound-absorbing components for every rail size
- High load-bearing capacity thanks to favourable profile cross-sections and full-length welding seam
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!