1000-V insulated 1/2" T-handle spanner
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
- Tightening and releasing using a ball-locking screw on the square drive
- For correct fastening, use only on hex. sockets art. 071400331...
Notice
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!