Welcome to Würth Czech Republic For trade customers only
VDE heavy-duty side cutters DIN ISO 5749, IEC 60900

For detailed information, other images and documents, please select individual articles from the following table.

VDE heavy-duty side cutters DIN ISO 5749, IEC 60900

For cutting piano wire, hard and soft wire

See product details

Available in 1 version
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long tool life and precision of blades including under maximum stresses

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working

  • Blades: inductively hardened precision blades

  • Surface: entirely ground and chrome-plated

  • Joint: Lay-on, axis forged on