Welcome to Würth Czech Republic For trade customers only
VDE slotted screwdriver, 3C handle, slim
VDE slotted screwdriver, 3C handle, slim - 1
VDE slotted screwdriver, 3C handle, slim - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE slotted screwdriver, 3C handle, slim

3-component handle, narrow design

See product details

Available in 3 versions
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
All screwdrivers individually tested to IEC 60900


  • Electrician’s screwdriver with 3C handle, handle sits in the hand

  • Up to 50% thinner insulation allows inaccessible screws to be reached without compromising safety

  • Extra-long handle, 30% more slimline

  • Unwind protection

  • Oblong hole for suspending the tools or inserting a lever

  • Screw symbols and size on the handle cap