Welcome to Würth Czech Republic For trade customers only
VKP Trio 600 sealing tape standard
VKP Trio 600 sealing tape standard - 1
VKP Trio 600 sealing tape standard - 2
VKP Trio 600 sealing tape standard - 3
VKP Trio 600 sealing tape standard - 4
VKP Trio 600 sealing tape standard - 5
VKP Trio 600 sealing tape standard - 6
VKP Trio 600 sealing tape standard - 7
VKP Trio 600 sealing tape standard - 8
VKP Trio 600 sealing tape standard - 9
VKP Trio 600 sealing tape standard - 10
VKP Trio 600 sealing tape standard - 11
VKP Trio 600 sealing tape standard - 12
VKP Trio 600 sealing tape standard - 13

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VKP Trio 600 sealing tape standard

Waterproofed, pre-compressed dual-purpose sealing tape for complete sealing of the joints of windows and doors

See product details

Available in 3 versions
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
  • Quick and easy window sealing in just one work step

  • The vapour pressure gradient from the inside to the outside is achieved by additional side waterproofing on the inside, which enhances the different vapour diffusion properties

  • Sealed against driving rain up to 600 Pa

  • Thermal insulation and airtightness in one product

  • Thermal and acoustic insulation

  • UV-resistant and weather-proof
Notice

The expansion speed of VKP® Trio 600 standard depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed off with VKP® Plus.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.