Welcome to Würth Czech Republic For trade customers only
Vehicle battery charger
Vehicle battery charger - 1
Vehicle battery charger - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger

High-performance battery charger with active inverter technology. Expert 12/24 V - 35 A
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
Powerful and compact battery charger with active inverter technology for use in workshops


Suitable for use in the workshops for passenger cars, lorries, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) with no need to disconnect the battery from the vehicle power supply.



Automatic voltage detection


There is no need to pre-select the battery voltage (12 or 24 V).



Robust metal housing with rubber edge protection


Very stable and protected against paint damage.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic safety

  • Short-circuit protection
Notice

Recommended charging technology and used by automotive manufacturer: Opel