Welcome to Würth Czech Republic For trade customers only
Vehicle battery charger WBC-6
Vehicle battery charger WBC-6 - 1
Vehicle battery charger WBC-6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger WBC-6

The smart charger for 6 V and 12 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with a capacity between 5 and 130 Ah. Charging current 6 A. Suitable for motorcycles and cars.
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
Flexible use depending on the situation


  • Selection of different charging modes: 6 V/12 V

  • Selection of different battery types: WET/AGM/EFB (start/stop)/lithium


Intelligent microprocessor charging technology


  • Charges up to 3 times faster than conventional devices

  • Charges fully discharged batteries from 0.5 V residual voltage


Maximum safety


  • Protection against overcharging, reverse polarity, voltage spikes, etc.

  • Best temperature monitoring by means of sensor and ventilation system

  • Charging stops automatically if risks are detected