For detailed information, other images and documents, please select individual articles from the following table.
Extractor attachment For hazardous materials cabinet, type 90
Ensures non-hazardous air at workstations by capturing released vapours and gases at the point of origin
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- As a cabinet attachment for hazardous materials cabinet type 90
- Exhaust air must be routed to the outside by means of an exhaust air duct to be installed by the customer at a safe location
- Suitable for up to 120x air exchange in the cabinet
- With connecting cable and Schuko plug
- Power supply: 230 Volt/50 Hz
- Speed (rpm): 2450
- Powder-coated sheet steel
- Ready to use for quick installation
- Equipped with green indicator light
- Low noise for use in direct work environments
- CE-compliant
Application for toxic, water-polluting flammable liquids in work areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!