Welcome to Würth Czech Republic For trade customers only
VibroFigther removal tool set 8 pieces
VibroFigther removal tool set 8 pieces - 1
VibroFigther removal tool set 8 pieces - 2
VibroFigther removal tool set 8 pieces - 3
VibroFigther removal tool set 8 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

VibroFigther removal tool set 8 pieces

Continuous vibration allows components to be set in a swinging motion. This results in a particularly effective release effect, which greatly simplifies the dismantling of fixed and/or seized-up components.
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
  • Vibration loosens rust, supports the creeping effect of rust removers and loosens adhesive bonds etc.

  • Attaches to the component itself or to the feed shaft or pressure spindle, which is force fit onto the component.

  • With the help of the clamping elements supplied, the tool can be fixed in different positions on the component or on a spindle, depending on the space conditions.

  • The VibroFigther can be used during a tensile or compression force and/or before the component is tensioned with the help of a puller. While the vibration affects the component, a suitable rust remover can penetrate deep into the seat.

  • The tool works with 6.3 bar compressed air. Adjust the intensity of the vibration with the regulation valve.


Scope of delivery:


  • 1 x basic unit with jaw intake and clamping screws

  • 4 x clamping jaw

  • 1 x vibro regulation valve