Welcome to Würth Czech Republic For trade customers only
Vulcanised fibre disc, ceramic grains

For detailed information, other images and documents, please select individual articles from the following table.

Vulcanised fibre disc, ceramic grains

Vulcanised fibre disc for a high removal rate at low contact pressure for steel/stainless steel.
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
High removal rate with cold grinding


Due to the grains and the high-performance grinding cover layer



Low contact pressure


Due to the high-performance grains



Longer lifetime


Due to the ceramic grains

Notice
  • Use fibre discs only with approved and undamaged support plates

  • Always wear appropriate safety equipment when you work, e.g. safety goggles, gloves, ear defenders, etc.

  • Store out of direct sunlight and at a distance from heat sources. Must not be stored in humid environments or on the floor

  • Store in the original packaging at 18–22 °C and 45–60 % relative humidity

  • Iron-, chlorine- and sulphur-free (≤ 0.1 %)