Welcome to Würth Czech Republic For trade customers only
Ribbed nut
Ribbed nut - 1
Ribbed nut - 2
Ribbed nut - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ribbed nut

Serrated flange nut for frame screw, steel, strength class 10, zinc-flake coating, silver, with lubricant (green)

See product details

Available in 4 versions
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
From M12 with fine thread (thread pitch 1.5 mm)



Chromium(VI)-free


Complies with the EU End of Life Vehicles Directive



Surface


  • ZFSHL: Zinc-flake coating with lubrication that alters the friction coefficient (friction coefficient: 0.09-0.14)

  • Lubricant-stained


Corrosion resistance


M5 approx. 240 h/≥M6 approx. 480 h/≥M10 approx. 720 h base metal corrosion in accordance with DIN EN ISO 9227-NSSg



Working principle of locking ribs


During tightening, the locking ribs roll the counter-material in the area of the nut contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.

Notice

The specified corrosion resistances apply for the corrosion tests according to DIN EN ISO 9227-NSS (salt spray mist testing), at the earliest 24 h after coating in the "as coated" state, i.e. before sorting, packaging, transporting and/or assembly. These values can be reduced through inevitable handling and assembly processes. A transfer of the corrosion resistances from the salt spray mist test to real assembly and operating conditions is not possible in the majority of cases. When designing a connection, both the combined materials and any coatings and the environmental conditions during operation must be considered by the designer when selecting a suitable corrosion protection coating.