For detailed information, other images and documents, please select individual articles from the following table.
Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
Surface
Yellow galvanised (A2C)
Corrosion resistance
Approx. 96 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS)
Working principle of locking ribs:
During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!