Welcome to Würth Czech Republic For trade customers only
Hexagon head serrated screw with flange
Hexagon head serrated screw with flange - 1
Hexagon head serrated screw with flange - 2
Hexagon head serrated screw with flange - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head serrated screw with flange

W-0273 steel 10.9, yellow galvanised. Fine-threaded frame screw for commercial vehicles, yellow galvanised (A2C).

See product details

Available in 15 versions
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
Operating principle of locking ribs:


During tightening, the locking ribs "roll" the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.



Corrosion resistance


approx. 96 hours of base metal corrosion in accordance with DIN EN ISO 9227-NSS