Welcome to Würth Czech Republic For trade customers only
Nut with corrugated washer
Nut with corrugated washer - 1
Nut with corrugated washer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nut with corrugated washer

W 0379, steel 8, galvanised, yellow chromated (A2C)

See product details

Available in 2 versions
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
  • Easy mounting. Lock washer and nut form one unit

  • Single piece. Ordering and storage are rationalised

  • Quicker and easier installation, especially for overhead work and in places with difficult access

  • Large contact surfaces, better distribution of tension

  • Better overlap for large through holes and slots

  • Protection of workpiece surface. Prevents paint damage and corrosion

  • Can be used at high temperatures

  • Locking effect even under extreme conditions. Drive tension in the washer is greater than the bolt pretension

  • Shorter tightening distance than for standard nuts, no forcing of threads