The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Suitable for rebated WC and bathroom doors
Closed lock case, galvanised
Locks via the square bolt
Single-turn
Bolt moves 10 mm out of lock
All dimensions in accordance with DIN 18251-1 with fittings openings
Does not include striking plate
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!