Welcome to Würth Czech Republic For trade customers only
Wire cable 1 x 19 A4 stainless steel
Wire cable 1 x 19 A4 stainless steel - 1
Wire cable 1 x 19 A4 stainless steel - 2
Wire cable 1 x 19 A4 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable 1 x 19 A4 stainless steel

Nominal strength of the wires: 1,570 N/mm²

See product details

Available in 3 versions
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
  • Very stiff wire rope thanks to 19 single wires twisted together

  • Can only be bended over large radii
Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.