Welcome to Würth Czech Republic For trade customers only
Bodywork cleaning agent WNC 50

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork cleaning agent WNC 50

Powerful shampoo for washing vehicles or boats without manual intervention

See product details

Available in 2 versions
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
Latest generation high-performance formula


  • Powerful and fast washing without manual intervention

  • Good tolerance with sensitive materials (if sensitive materials are present, observe a max. dilution of 6%)

Eliminates road dirt, insects and traces of diesel


Improved shine


Excellent wetting action


  • Prevents the shampoo from drying too quickly on the vehicle body in hot weather

NTA-free


  • Kind to users – not harsh on the airways
Notice

Do not apply to hot surfaces. Do not let the product dry on the vehicle body before rinsing, especially in high ambient temperatures or windy conditions. In such cases, wash the vehicle several times. Do not use on plastics covered with matt lacquer (e.g. scooters, motorbikes) due to the risk of damage to the lacquer. For delicate materials and surfaces (e.g. chrome trims), we recommend using our bodywork cleaning agent WNC 40. Protect from frost

Hazardous. Follow the precautions for use.


Avoid applying the cleaning agent when bodywork is hot or in full sunlight. Where this is the case, do not allow the product to dry on the bodywork and rinse the vehicle quickly


Do not use on plastic surfaces covered with matt lacquer (could affect the appearance of the lacquer) (e.g. mopeds, motorcycles)