Welcome to Würth Czech Republic For trade customers only
WÜTOX countersunk head partial thread TX Wood screw
WÜTOX countersunk head partial thread TX  Wood screw - 1
WÜTOX countersunk head partial thread TX  Wood screw - 2
WÜTOX countersunk head partial thread TX  Wood screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX countersunk head partial thread TX Wood screw

WÜTOX – wood screw

See product details

Available in 34 versions
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
Coarse thread


  • Less over-turning of the screw in some wood materials

  • Faster screw fitting than with single-start thread; time savings of up to 20%

  • The special plastic non-friction coating also minimises the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe contact, including for wood laminate panels

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Milled pocket head


  • For clean sinking into wood

  • Suitable for wood and metal fittings


End mill


  • The end mill, or friction part, releases the shaft, thereby reducing the screw-in torque, and ensures a faster and more energy-efficient screw fit

  • End mill from diameter 5 mm/L ≥ 70 mm

  • Protects the screw-in tools and extends the battery life


TX drive


  • No wobbling, optimum centring and longer service life

  • From 3.5 mm to 5 mm diameter, only one bit (TX 20) required


Surface


  • Zinc-plated, blue passivated

  • Higher layer thickness from diameter 4 x20 mm, min. 8 μm (A3K)

  • Chrome-VI free


Packaging


  • New red-white-red Orsy shelf-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values according to EN 14592 with declaration of performance

  • Verified quality, statically calculable

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications directly exposed to the elements or applications in damp rooms or in an atmosphere containing chlorine gas. If used in plastic anchors, this may cause a reduction in the load-bearing capacity.

Construction product in accordance with CE - EN 14592 LE.