Welcome to Würth Czech Republic For trade customers only
Wütop® aluminium roll ridge

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wütop® aluminium roll ridge

Aluminium ridge and hip roll
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
  • Universal sealing tape for aerating and ventilating ridge and hip areas of pitched roofs

  • Suitable for roof tiles with flat and medium profiles

  • Pleating with a material stretch of up to 25 % facilitates installation

  • The highly adhesive butyl tapes on the underside of the roll ridge are used for attachment to the roof tile surfaces and have excellent initial adhesion

  • Ensures optimal ventilation in accordance with DIN 4108 with a ventilation cross-section of approx. 150 cm² per running metre