Welcome to Würth Czech Republic For trade customers only
Wall chaser MSF 180N
Wall chaser MSF 180N - 1
Wall chaser MSF 180N - 2
Wall chaser MSF 180N - 3
Wall chaser MSF 180N - 4
Wall chaser MSF 180N - 5

For detailed information, other images and documents, please select individual articles from the following table.

Wall chaser MSF 180N

Supplied in a robust metal case, Allen keys, fixing key and suction hose fitting

See product details

Available in 1 version
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
  • A powerful and manageable tool thanks to its two handles (to facilitate both vertical and horizontal cutting)

  • Two parallel diamond cutting discs produce two cuts. The leftover core of the groove can be removed with a flat chisel (to be ordered separately)

  • Safety switch to prevent accidental switch-on

  • Adjustable cutting depth: 30, 35, 40, 45, 50 and 60 mm

  • Cut width with single disc: 3 mm

  • Cutting width with two discs: from 5 to a max. of 45 mm with 5 mm progression
Notice

For improved performance and yield, use Würth diamond cutting discs


To ensure effective suction, we recommend the Würth multi-purpose vacuum cleaner ISS (ISS55 – ISS45-M) in combination with paper dust collection bags



3-year tool warranty