The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS TAL GATE PRO wall cupboard pull-out
When the door is opened the baskets automatically extend out of the unit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Pull out frame height adjustable
- Tool-free frame assembly for the lower guide
- Tool-free connection between the carrier and support frame
- 3 different basket variants available, which can be individually adjusted in height
- Load capacity of front baskets up to 20 kg (5 kg per basket) and extension up to 80 kg (20 kg per basket)
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!