Welcome to Würth Czech Republic For trade customers only
VS TAL GATE wall cupboard pull-out
VS TAL GATE wall cupboard pull-out - 1
VS TAL GATE wall cupboard pull-out - 2
VS TAL GATE wall cupboard pull-out - 3
VS TAL GATE wall cupboard pull-out - 4
VS TAL GATE wall cupboard pull-out - 5
VS TAL GATE wall cupboard pull-out - 6
VS TAL GATE wall cupboard pull-out - 7
VS TAL GATE wall cupboard pull-out - 8
VS TAL GATE wall cupboard pull-out - 9
VS TAL GATE wall cupboard pull-out - 10
VS TAL GATE wall cupboard pull-out - 11
VS TAL GATE wall cupboard pull-out - 12
VS TAL GATE wall cupboard pull-out - 13

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS TAL GATE wall cupboard pull-out

When the door is opened the baskets automatically extend out of the unit

See product details

Available in 2 versions
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
Installation advantages:


  • Can be mounted on the left and right

  • Tool-free mounting of the frame on the upper and lower slides and tool-free connection between the carrier and support frame

  • Available with 4 or 5 baskets, depending on the height of the pull-out unit

  • Can be retrofitted into existing cabinets at any time


Usage advantages:


  • Convenient access to all the contents of the cabinet as the pull-out unit extends automatically out of the cabinet and the baskets can be accessed from both sides

  • When you open the door, you immediately have a complete overview of the entire cabinet contents

  • The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation

  • Large storage capacity with small space requirements

Specified dimensions not binding. Subject to technical changes!