Welcome to Würth Czech Republic For trade customers only
Hygienic wall bracket, Hi-Flex
Hygienic wall bracket, Hi-Flex - 1
Hygienic wall bracket, Hi-Flex - 2
Hygienic wall bracket, Hi-Flex - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hygienic wall bracket, Hi-Flex

Flexible and safe storage of cleaning equipment and utensils

See product details

Available in 10 versions
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
The hygienic wall mount provides a flexible solution for storing your cleaning equipment


  • Devices are quicker and easier to find, making it easy to verify to auditors the appropriate care and control of devices

  • Products with a diameter of 28-33 mm can be placed on the rubber clip module

  • The hook module is designed for products weighing up to 3 kg

  • The 420 mm wall mounting system is supplied with 3 rubber clip modules and 2 hook modules

  • Easy and fast installation - modules and rails can be easily disassembled for cleaning or replacement

  • High durability - the service life of the devices is extended by minimising damage

  • Different colours reduce the risk of cross contamination (microbes, allergens etc.)


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in autoclaves (max. 121°С)

  • FDA-compliant raw materials

  • Phthalate-free