Wall mounting
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Material: Solid stainless steel 1.4305
The wall mounting is suitable for mounting the guide rail on the wall and can be adjusted in two dimensions
- More accurate adjustment options on uneven walls
- The wall mounting can be used on glass or wooden doors without
the need for additional parts, even with protruding coverings or baseboards
Included in delivery:
- 1 x wall connector part
- 1 x adjuster
- 1 threaded pin M8 x 30
- 1 x spacer
- 1 x decorative nut
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!