Welcome to Würth Czech Republic For trade customers only
Wall mounting support

For detailed information, other images and documents, please select individual articles from the following table.

Wall mounting support

Used to support components.
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
  • Adjustable from 1600-4200 mm

  • 3 pieces, galvanised

  • Absorbs compressive and tensile forces

  • Low tare weight of 12 kg

  • Can also be used as a drawbar

  • Support force up to max. 22 kN

  • Fine adjustment via left-hand/right-hand thread