With cam and door-friendly anti-blockage system
Lifts the lid automatically when the door is opened
Waste collector can be removed easily from the guide rail
The bin and cupboard door are easy to clean
Steel shell, powder-coated or stainless steel, lid, rings and waste bin insert made from plastic (PS) with carry handle
Secure and robust handle
Can be used on left or right
Delivery time: approx. 8 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!