For detailed information, other images and documents, please select individual articles from the following table.
Drain/inlet set for standard bathtub tray
With overflow body (solid brass), cover (chrome-plated brass), 70 mm diameter full valve cover (chrome-plated brass). Inlet: 650 mm long flexible hose, angled downward by 90° Overflow: 90° elbow + flexible hose, combined Outlet: 135° bend.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Click function — without Bowden cable
- Extra flat, easy to install stench trap without screw fitting, can be rotated 360°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!