Welcome to Würth Czech Republic For trade customers only
Drain/inlet set for special bathtub trays

For detailed information, other images and documents, please select individual articles from the following table.

Drain/inlet set for special bathtub trays

With Bowden cable, overflow body (solid brass), cover and operating lever (chrome-plated brass), 70 mm diameter full valve cover (chrome-plated brass). Inlet: 650 mm long flexible hose, angled downward by 90° Overflow: 800 mm or 1000 mm long flexible hose Outlet: 135° bend.

See product details

Available in 2 versions
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
  • Overflow completely flexible with special length, therefore suitable for universal use with many bathtub shapes

  • Extra flat, easy to install stench trap without screw fitting, can be rotated 360°