For detailed information, other images and documents, please select individual articles from the following table.
ORSY®wedge lock washers type SF/type BF, set of 100
Maximum safety when locking screw connections.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Highly secure locking
as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.
No unscrewing when subjected to vibration and dynamic loads
Simple fitting and removal
Not affected by lubricants
Secure locking at high and low pretension
Can be used in same temperature range as the bolt
Protects surfaces
Reusable
Assortment of 395 pieces
- 50 wedge lock washers of type SF M4 / M5 / M6 / M8
- 25 wedge lock washers of type SF M10 / M12
- 10 wedge lock washers of type SF M16
- 25 wedge lock washers of type BF M4 / M5 / M6 / M8 / M10
- 10 wedge lock washers of type BF M12
For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.
Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and electric tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveying systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!