Welcome to Würth Czech Republic For trade customers only
Drop-in anchor W-ED/S
Drop-in anchor W-ED/S - 1
Drop-in anchor W-ED/S - 2
Drop-in anchor W-ED/S - 3
Drop-in anchor W-ED/S - 4
Drop-in anchor W-ED/S - 5
Drop-in anchor W-ED/S - 6

For detailed information, other images and documents, please select individual articles from the following table.

Drop-in anchor W-ED/S

Female thread anchor with metric thread for economical anchoring in concrete, zinc-plated steel

See product details

Available in 8 versions
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
  • Small drill hole depth

  • High load-bearing capacities

  • Visual setting check and hand protection when installing with the marking/expander tool

  • Mechanical setting tool makes installation quicker and easier

  • Immediate load-bearing capacity – no waiting

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod

  • No installation torque required

  • The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Proof of Performance
  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete, M6-M16

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Notice

Drive-in anchor W-ED/A4 see [13.2]


Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]

Application area
Suspended ceilings

Drill the hole

Clean the drill hole

Knock in anchor until flush

Anchor with expander tool

Fit component, apply torque

  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete, M6-M16

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)