For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- AISI 308 (19/9) stainless steel deposit with maximum carbon content of 0.04 %
- Welding seams must be treated subsequently
Classification:
- AWS A 5.4: E308L-17
- EN ISO 3581-A: E 19 9 L R
Mechanical features:
- Tensile strength: 550-600 N/mm2
- Yield strength: 430 N/mm2
- A5 elongation: > 35 %
- Contraction: ≈ 55 %
- Charpy resilience at +20 °C: ≥ 55 J
- Hardness: ≈ 210 HB
For welding AISI type 301, 302, 304 L, 308, 321 and 347 INOX steel
For use in direct current with positive pole (+) on the clamp or in alternating current with an open-circuit voltage of at least 50 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!