For detailed information, other images and documents, please select individual articles from the following table.
Welding helmet Stella
Outstanding protection for welding applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
High-impact resistant plastic/Polyamide helmet
Adjustable headgear
Features additional adjustability settings and enhanced support for better comfort and fit
Four infrared detectors
Four independent arc sensors provide superior lens response for obstructed or low amp welding
Auto-Darkening
Lens automatically turns on a the strike of an arc
Protection of eyes from light switching
Three positions for delay time handle
Shade number can be set between 9-13 for different welding processes
Preciseness arc recognition
High-definition optics
DIN EN 379, DIN EN 175, ANSI/ ISEA Z87.1-2010
Welding protection for SMAW, MIG (Heavy), MIG (Light), TIG, GTAW, MAG/CO2, SAW, PAC, PAW
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!