For detailed information, other images and documents, please select individual articles from the following table.
Universal wheel bearing removal tool set for compact bearing hub units, mechanical 20 pieces
Tool assortment for correct removal of compact bearing hub units
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- The set contains tools for removing bearing units with diameters of 62-92 mm
- This set can be expanded as required with the corresponding half shell sets for installation
- Includes an M20 threaded spindle and nut, and a counter-pressure nut with pressure bearing for mechanical operation
- For frequent use with large bearing units or heavily corroded bearings, we recommend the 17 t hydraulic components (steel cylinder, art. no. 1952004090 or aluminium cylinder, art. no. 1952004120)
- The special half shells grip behind the wheel hub during removal and are supported by the wheel bearing housing
- The repair work can be performed directly on the vehicle
- Easy to use - significant time savings - no damage to the bearing
Sizes and application of half shell sets (HSS)
Half shell removal: 1x HSS for diameter 62, 66, 68, 72, 75, 78, 82, 85 mm/universal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!