Welcome to Würth Czech Republic For trade customers only
Wheel bearing tool set Universal, 38 pieces
Wheel bearing tool set Universal, 38 pieces - 1
Wheel bearing tool set Universal, 38 pieces - 2
Wheel bearing tool set Universal, 38 pieces - 3
Wheel bearing tool set Universal, 38 pieces - 4
Wheel bearing tool set Universal, 38 pieces - 5
Wheel bearing tool set Universal, 38 pieces - 6
Wheel bearing tool set Universal, 38 pieces - 7
Wheel bearing tool set Universal, 38 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Wheel bearing tool set Universal, 38 pieces

Full assortment for removing and installing wheel bearings and for fitting wheel hubs.
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
  • Large selection of pressure pieces and sleeves to ensure extensive market and model coverage

  • Safe, precise centring of all components during the work process

  • Special design of tool components enables installation without damage: Installing bearing = pressure on bearing outer ring/installing hub = pressure on bearing inner ring

  • Also ideal for use in conjunction with a workshop press for wheel bearings/silent bearings/bushings/sleeves/hubs etc.

  • For use with threaded spindle M20 (in set) or with optional Würth 17-tonne hollow piston cylinder (art. no. 1952004090) (long feed shaft required)


Scope of delivery


  • 1 x spindle M20, L = 300 mm

  • 1 x pressure nut with bearing M20, with hex drive, size 30

  • 1 x pressure nut without bearing M20, size 30

  • 1 x drive unit with mount for centring sleeve

  • 5 x pressure sleeves, internal diameter 70 / 75 / 80 / 85 / 90 mm, with viewing window

  • 1 x step tread for pressure sleeve, diameter 70 + 75 + 80 mm

  • 1 x step tread for pressure sleeve, diameter 85 + 90 mm

  • 14 x pressure plates, diameter 60 / 62 / 64 / 66 / 68 / 70 / 72 / 74 / 76 / 78 / 80 / 82 / 84 / 85 mm

  • 12 x pressure/centring sleeves, external diameter 30 / 34 / 35 / 37 / 38 / 39 / 40 / 41 / 42 / 43 / 45 / 48 mm

  • 1 x pressure piece for workshop press, diameter 50 mm

  • 1 x high-performance spindle grease