Welcome to Würth Czech Republic For trade customers only
Wheel brush SPEED braided steel with hole
Wheel brush SPEED braided steel with hole - 1
Wheel brush SPEED braided steel with hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel brush SPEED braided steel with hole

The pipeline brush is specially developed for the professional processing of U- and V-shaped welding seams in pipeline construction. For heavy-duty brushing work and very fast material removal.

See product details

Available in 1 version
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
  • No premature opening of the bundles when the brush is positioned at an angle

  • Aggressive brushing effect with high wear resistance thanks to clockwise and anti-clockwise braiding on the wheel brush

  • For use on angle grinders
Notice
  • Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates burr
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25