Welcome to Würth Czech Republic For trade customers only
Universal wheel brush with sanding bristles, wave form, with shank
Universal wheel brush with sanding bristles, wave form, with shank - 1
Universal wheel brush with sanding bristles, wave form, with shank - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal wheel brush with sanding bristles, wave form, with shank

Easy and fast removal of discolouration on filling rods in railing construction

See product details

Available in 6 versions
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
  • The sanding bristles made of elastic polyamide fibres adapt to the contour of the surface and ensure the finest results

  • No or only a small change in the geometry of the workpiece

  • The sanding bristles work not only at the tips but also on the sides, due to the polyamide fibres interspersed with abrasive grain

  • For use on die grinders and drills
Notice
  • Best surface results are achieved between 8,000 and 10,000 rpm

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes

  • This article 5465440707 features plastic protection to prevent damage to workpieces
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25