Welcome to Würth Czech Republic For trade customers only
Wheel hub grinder type A With 1/2 inch drive
Wheel hub grinder type A With 1/2 inch drive - 1
Wheel hub grinder type A With 1/2 inch drive - 2
Wheel hub grinder type A With 1/2 inch drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wheel hub grinder type A With 1/2 inch drive

Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub.
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
Grinding bell with nylon non-woven abrasive disc



Fast removal of rust and deposits on wheel hubs


  • Saves time

  • Tightening torques are no longer distorted


Optimal processing quality


  • Non-sparking

  • Minimal dust created


Use in connection with commercially available electric or battery-powered drills


No special processing machine necessary



Replaceable nylon non-woven abrasive disc


Cost savings

Notice

Use for wheel hub of max. 70 mm diameter. Cleaning is carried out through rotation speed and not through maximum downforce.