Wheel mounting set
For detailed information, other images and documents, please select individual articles from the following table.
Wheel mounting set
Makes wheel installation easier and reduces burden on the mechanic.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not screwed to the wheel hub and for vehicles with short wheel hub connections.
- The mounting pins are simply inserted into a wheel hub thread and do not need to be screwed in.
- Suitable for wheel bolts M12 and M14.
- While inserting the first wheel bolt, the weight of the wheel hangs on the mounting pin.
- The assembly aid is first simply inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc).
- The scope of delivery includes a magnetic strip for placing the two installation aids directly on the lifting platform.
Scope of delivery
- 1 x wheel mounting pin for wheel bolts M12, L=127.5 mm
- 1 x wheel mounting pin for wheel bolts M14, L=127.5 mm
- 2 x replacement sleeve for wheel mounting pin M12, L=27.8 mm
- 2 x replacement sleeve for wheel mounting pin M14, L=27.8 mm
- 1 x magnetic strip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!