For detailed information, other images and documents, please select individual articles from the following table.
Cargo windscreen/window adhesive
Fast-hardening, high-modulus, non-conductive 1-component MS-polymer windscreen adhesive with 1h drive-away time.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Odourless
- Solvent-free, isocyanate-free and PVC-free
- High initial adhesion
- Very good resistance to UV and ageing
The products must be checked to ensure that they have not expired before they are used. The application and drive-away times must be observed. For further information, please refer to the technical data sheet. For use by: See container label. This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.
Replacement glazing in cars, buses, commercial vehicles, caravans and rail vehicles. As an alternative, also used for other bonding applications.
Replacement of damaged windscreens in accordance with the instructions from the vehicle manufacturer. Windscreen adhesive Screen Tack MS4 and other system components are to be applied in accordance with the current working instructions. Note: Do not lift the vehicle during replacement glazing operations. Open side windows. Drive-away time tested with crash test in accordance with FMVSS 208/212. It is essential to use the product with the accompanying WÜRTH system components to ensure correct and faultless work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!