Very high resistance to levering open.
VDS-approved!
Installation tip: Recommendation for the number of window/door safety devices
For window/door size less than 1000 x 1000 mm
1x handle side, 1x hinge side
For window/door size 1000 x 1000 mm
2x handle side, 1x hinge side
For window/door size 2000 x 1000 mm
2x handle side, 2x hinge side
Specified dimensions not binding. Subject to technical changes!
This safety device is suitable for inward opening, single windows, balcony doors and conventional doors.
Can be used on DIN L and DIN R windows, balcony doors and conventional doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!