Material:
- Basic body: die-cast zinc
- Push-in bolt: die-cast zinc
- Cover: plastic
- Deadbolt: steel, nickel-plated
- Key: steel, nickel-plated
This safety chain is suitable for inward opening, single-leaf windows and balcony doors
Can be used on DIN L and DIN R windows and balcony doors
Mounted only on the window frame; the leaf is not damaged
Keyless locking by pushing in the push cylinder
Very user-friendly
With "park position" for the deadbolt in unlocked position
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!