Material:
- Base: Die-cast zinc
- Swivel bolt: Die-cast zinc
- Cover: Plastic
- Key: Steel, nickel-plated
This safety device is suitable for inward opening, single and double windows and balcony doors
Can be used on DIN L and DIN R windows and balcony doors
Mounted only on the window frame; the leaf is not damaged
Window safety device for wooden and aluminium single windows and balcony doors; both bolts must be on the leaf
Keyless locking by swivelling the bolt into the required position
VDS-approved
Installation tip: Recommendation for the number of window/door safety devices
For window/door size less than 1000 x 1000 mm
1x handle side, 1x hinge side
For window/door size 1000 x 1000 mm
2x handle side, 1x hinge side
For window/door size 2000 x 1000 mm
2x handle side, 2x hinge side
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!