Welcome to Würth Czech Republic For trade customers only
Windscreen lining tape For window installation

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen lining tape For window installation

Suitable for indoor and outdoor use
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
  • Excellent UV resistance

  • Resistant to abrasion, corrosion and moisture

  • Clean processing/clean edge finish

  • Minimum compression of 30 % for sealing against water

  • Medium-hard multi-functional foam seals, similar to neoprene

  • Paper separating foil on the adhesive-free side reduces expansion strain during application

  • Good resistance to diluted acids and alkaline solutions

  • Fire retardant in line with DIN 4102, Part 1, B2

  • Predetermined measurement reduces waste

  • Good resistance to diluted acids and alkaline solutions

  • Predetermined measurement reduces waste
Notice

Low temperatures increase the risk of condensation and reduce the tape's adhesiveness

  • Complies with the EU directive 2000/53 (free from lead, chrome VI, mercury and cadmium)

  • Complies with ABP DIN EN 13501-1: 2010 Class E Fire Behaviour

  • Fire retardant in line with DIN 4102, Part 1, B2

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!